Shop TIDE
See all product information
Free and Gentle Odor Refresh Liquid Laundry Detergent, 39 Loads, 55 oz Bottle, 4PK
Mfr # 80816281
Zoro # G623332134
product price:Â $131.99
/pk 4, $33.00/ea
Free Shipping & Returns
Key Features
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Standards
National Eczema Association (NEA) Certified; National Psoriasis Foundation (NPF) Certified
Application
Laundry Detergent
Cleaner Container Type
Bottle
Contains
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80816281
Zoro #
G623332134
UPC #
30772172513
Country of Origin
United States
Details
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Standards
National Eczema Association (NEA) Certified; National Psoriasis Foundation (NPF) Certified
Application
Laundry Detergent
Cleaner Container Type
Bottle
Contains
Fragrance
Unscented
Volume Capacity
55 oz
Cleaner Form
Liquid
Item
Laundry Detergent
For Use On
Clothing; Fabric
Description
Wash away odors while still being gentle on your skin with Tide Free and Gentle Odor Refresh, a certified hypoallergenic laundry detergent. Made to be tough on stains not on skin, this laundry detergent contains no irritating residues, dyes, or perfumes, making it ideal and gentle on skin while still delivering a better clean versus the leading free detergent. Simply add detergent before laundry for optimal stain and odor removal. Designed to work well in all washing machines and in all water conditions-even cold water. Get the clean and care your family needs with Free and Gentle Odor Refresh Laundry Detergent from Tide, the #1 Brand used by dermatologists.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.