This item is Discontinued.

Tide Laundry Detergent, 14.8 oz Bag; Box; Bottle, Pod; Sheet; Scent Beads 12777

Laundry Detergent, 14.8 oz Bag; Box; Bottle, Pod; Sheet; Scent Beads (Discontinued)

  • Mfr # 12777
  • Zoro # G608997167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12777
Zoro #
G608997167
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
14.8 oz

Details

Item
Laundry Detergent
Cleaner Form
Pod; Sheet; Scent Beads
Cleaner Container Type
Bag; Box; Bottle
Fragrance
Spring Meadow; Outdoor Fresh; Fresh
Primary Chemical
Cleaning Agents: MEA C10-16 Alkylbenzenesulfonate, MEA Laureth Sulfate, C10-16 Pareth; Solvents Propylene Glycol, Glycerin; Suds Reducer: MEA Salts Of C12-18 Fatty Acids; Cleaning Aids: Polyethyleneimine Alkoxylated, Tetrasodium Glutamate Diacetate; Soil Release Polymer: PEG-136 Polyvinyl Alcohol; Water Softener: MEA-Citrate; Stabilizers: Sodium Bisulfite, Hydrogenated Castor Oil; Whitening Agent: Disodium Distyrylbiphenyl Disulfonate; Process Aid: Zeolite; Odor Remover: Methyl Di-T-Butyl Hydroxyhydrocinnamate; Enzymes: Subtilisin, Amylase Enzyme, Mannanase Enzyme; Aesthetics: Styrene/Acrylates Copolymer; Bittering Agent: Denatonium Benzoate; Film: Polyvinyl Alcohol Polymer; Colorants; Fragrances; Water
Includes
(2) Bags Tide Pods (Spring Meadow) 35 Pods/Bag; (2) Boxes Bounce Dryer Sheets (Outdoor Fresh), 34 Sheets/Box; (1) Bottle Downy Unstopables Scent Beads (Fresh Scent), 14.8 oz
For Use On
Fabric
Effective to Remove
Body Soils; Dirt; Residue
Application
Laundry

Description

Tide Pods liquid laundry detergent clean, brighten and fight stains while Downy Unstopables give your wash a boost of clean breeze freshness that is too feisty to quit. On top of that, Bounce freshens, softens fabrics, controls static, and even helps repel lint and hair. Get ready for a new take on laundry with the Tide, Downy and Bounce Laundry Care Bundle Pack. Bundle Pack includes two bags of Tide Pods Spring Meadow , two boxes Bounce Dryer Sheets Outdoor Fresh and one bottle of Downy Unstopables Fresh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.