Shop TIDE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laundry Detergent, 15 gal, Bucket
- Mfr # 53532
- Zoro # G521723553
product price:Â
$
800.99
/ea
Key Features
pH Value
Neutral
Series
P&G Pro Line(R)
Maximum RTU Yield per Container
15 gal
Container Size
15 gal
Product Type
Laundry Detergent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53532
- Zoro #
- G521723553
- UPC #
- 37000316411
- Country of Origin
- United States
Dimensions
- Container Size
- 15 gal
Details
- pH Value
- Neutral
- Series
- P&G Pro Line(R)
- Maximum RTU Yield per Container
- 15 gal
- Product Type
- Laundry Detergent
- For Dispenser Series
- Closed Loop
- Label Number
- 5-10
- Item
- Laundry Detergent
- Minimum RTU Yield per Container
- 15 gal
- Container Type
- Bucket
- Recommended Dilution
- 1 oz per 60 lb
- Chemical Flow Rate
- Low
- EPA Registered
- No
- Fragrance
- Fresh
- Label Color Coding
- Blue
Description
Chemical Flow Rate Low, Label Number 5-10, Label Color Coding Blue, Cleaner Form Liquid, Container Size 15 gal, Container Type Bucket, NSF Rating Not Rated, pH Value Neutral, Primary Chemical Not Applicable, Recommended Dilution 1 oz per 60 lb, Concentrated, Maximum RTU Yield per Container 15 gal, Minimum RTU Yield per Container 15 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Fresh, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.