Shop REV-A-SHELF
See all product information
Create Account
Replacement Hamper Bag
- Mfr # HRV-1520-LINER
- Zoro # G707059377
product price:Â
$
34.59
/ea
Key Features
Color
White
Material
Canvas
Length
5.85 in
Width
4.15 in
Height
6.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRV-1520-LINER
- Zoro #
- G707059377
- UPC #
- 90713004938
- Country of Origin
- China
- Item
- Accessory
- Color
- White
- Material
- Canvas
- Includes
- (1) Tan Canvas Liner
- Basic Material
- Plastic; Steel
Dimensions
- Length
- 5.85 in
- Width
- 4.15 in
- Height
- 6.65 in
- Size
- 4.15"W x 5.85"D x 6.65"H
Description
Rev-A-Shelf® HRV canvas liner is the perfect addition to any of the HRV-1520 series hampers. Attaches easily and is even machine washable. Made from a durable canvas it will last for years to come.
- Replacement liner for HRV-1520
- Pull Out Hamper System is not included and sold separately
- Construction: Durable cloth that will hold up to home use
- Mounts to cabinet floor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.