
Laundry Detergent, Tub, Powder/Gel, Spring Meadow, 4 PK (Discontinued)
- Mfr # 91781
- Zoro # G603928678
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91781
Zoro #
G603928678
UPC #
-
Country of Origin
United States
Details
Item
Laundry Detergent
Cleaner Form
Powder/Gel
Cleaner Container Type
Tub
Fragrance
Spring Meadow
High Efficiency Compatibility
Fabric
Pack Count
81
Contains
81
Container Type
Tub
For Use On
Fabric
Degreaser Solvent Type
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Net Weight
21.26 lbs
Application
Laundry Detergent
Description
Tide is reinventing the way you do laundry! Tide PODS clean, fight stains, and brighten in one. No more pouring, no more spills—just toss one in. It’s that easy! Ideal for use in all water temperatures. Designed for standard and HE machines.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.