Stain Remover, PK14
- Mfr # 51046
- Zoro # G823744263
product price:Â
$
90.59
/pk of 14, $6.47/ea
Key Features
Features
Rewash, Soaker
Product Label
Tide Professional
Product Type
Stain Remover
Container Type
Box
Container Size
7.6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51046
- Zoro #
- G823744263
- UPC #
- 10037000510465
- Country of Origin
- United States
Dimensions
- Container Size
- 7.6 oz
- Fits Chest Size
- Rewash, Soaker
Details
- Features
- Rewash, Soaker
- Product Label
- Tide Professional
- Product Type
- Stain Remover
- Container Type
- Box
- Item
- Stain Remover
- pH Value
- Alkaline
- Contains
- Stain Lifter
- Series
- P&G Pro Line(R)
Description
Stain Remover, Product Label Tide Professional, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Box, Container Size 7.6 oz, Features Rewash, Soaker, NSF Rating Not Applicable, Package Quantity 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.