Stain Remover, PK9
- Mfr # 48147
- Zoro # G123744383
product price:Â
$
169.99
/pk of 9, $18.89/ea
Free Shipping & Returns
Key Features
Product Type
Stain Remover
pH Value
Neutral
Container Size
32 oz
Features
Multi-Purpose Stain Removal, Pre-Treat Spray
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48147
- Zoro #
- G123744383
- UPC #
- 10037000117633
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
- Fits Chest Size
- Multi-Purpose Stain Removal, Pre-Treat Spray
Details
- Product Type
- Stain Remover
- pH Value
- Neutral
- Item
- Stain Remover
- Features
- Multi-Purpose Stain Removal, Pre-Treat Spray
- Container Type
- Bottle
- Product Label
- Tide Professional
- Contains
- Stain Lifter
- Series
- P&G Pro Line(R)
Description
Stain Remover, Product Label Tide Professional, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bottle, Container Size 32 oz, Features Multi-Purpose Stain Removal, Pre-Treat Spray, NSF Rating Not Applicable, Package Quantity 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.