Shop TIDE
See all product information
Create Account
Stain Fighter, 2.5 gal, Bottle
- Mfr # 25026
- Zoro # G321723258
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Series
P&G Pro Line(R)
Minimum RTU Yield per Container
2.5 gal
Label Color Coding
Blue
Fragrance
Unscented
Chemical Flow Rate
Low
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25026
- Zoro #
- G321723258
- UPC #
- 37000250262
- Country of Origin
- United States
- Series
- P&G Pro Line(R)
- Minimum RTU Yield per Container
- 2.5 gal
- Label Color Coding
- Blue
- Fragrance
- Unscented
- Chemical Flow Rate
- Low
- Label Number
- 5-90
- EPA Registered
- No
- Maximum RTU Yield per Container
- 2.5 gal
- For Dispenser Series
- Closed Loop
- pH Value
- Neutral
- Container Type
- Bottle
- Product Type
- Stain Fighter
- Item
- Stain Fighter
Description
Chemical Flow Rate Low, Label Number 5-90, Label Color Coding Blue, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Bottle, NSF Rating Not Rated, pH Value Neutral, Concentrated, Maximum RTU Yield per Container 2.5 gal, Minimum RTU Yield per Container 2.5 gal, EPA Registered No, Properties Phosphate-Free, EPA Registration Number Not Applicable, Fragrance Unscented, Standards Not Applicable