Shop TIGER
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.0625 in Thick, Aluminum Oxide
- Mfr # 57060
- Zoro # G609010551
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.0625 in
Grit
36
Primary Material Application
Steel | Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57060
- Zoro #
- G609010551
- UPC #
- 12382570606
- Country of Origin
- Slovenia
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 36
- Primary Material Application
- Steel | Stainless Steel
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 25000 RPM
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- 0.0625 in
Description
Tiger Cut-Off Wheel, Flat Long Life Reinforced Small, 3 in Wheel Diameter, 1/16 in Wheel Thickness, 3/8 in Center Hole, A36T Grit, Medium Grade, Premium Aluminum Oxide Abrasive, 25000 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel and Iron, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Cut-Off Die Grinder, Right Angle Air Die Grinder and Right Angle Grinders, Yes Reinforced.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.