Abrasive Cut-Off Wheel, Type 1, 4-1/2 in Dia, 0.045 in Thick, Silicon Carbide and Aluminum Oxide

  • Mfr # 58200

  • Zoro # G109010952


product price:  $3.19
/ea
Sold in multiples of 25 for $79.75

Key Features

Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Primary Material Application
Aluminum, Steel, Iron Casting and other Soft Metal
Abrasive Material
Silicon Carbide and Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58200
Zoro #
G109010952
UPC #
12382582005
Country of Origin
Slovenia

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Aluminum, Steel, Iron Casting and other Soft Metal
Abrasive Material
Silicon Carbide and Aluminum Oxide
Maximum Operating Speed
13,300 RPM
Specification
ANSI B7.1-2010
Grit
60

Description

Tiger Cut-Off Wheel, Long Life Non-Loading Performance Line, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole, 60S Grit, Medium Grade, Aluminum Oxide/Silicon Carbide Abrasive, 13300 rpm Maximum, Resin Bond, Applicable Materials: Aluminum, Steel, Iron Casting and other Soft Metal, Wheel Type Number: Type 1, Wheel Hardness: S, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1-2010.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.