Abrasive Cut-Off Wheel, Type 1, 4-1/2 in Dia, 0.045 in Thick, Zirconia Alumina, 60 Grit

  • Mfr # 58000

  • Zoro # G609010919


product price:  $4.55
/ea
Sold in multiples of 25 for $113.75

Key Features

Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58000
Zoro #
G609010919
UPC #
12382580001
Country of Origin
Slovenia

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
13300 RPM
Specification
ANSI B7.1-2010

Description

Tiger Cut-Off Wheel, Fast Cut and Long Life Flat Performance Line Small Thin, 4-1/2 in Wheel Diameter, 0.045 in Wheel Thickness, 7/8 in Center Hole, Z60T Grit, Medium Grade, Zirconia Alumina Abrasive, 13300 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron, Steel, Stainless Steel and Metals, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Cut-Off Die Grinder, Right Angle Air Die Grinder and Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1-2010.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.