12V LED Headlight For Kubota SVL65-2, SVL65-2C Flood Offroad Light;

  • Mfr # TL790

  • Zoro # G305746013


product price:  $95.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL790
Zoro #
G305746013
UPC #
196140001653
Country of Origin
China

Description

LED Small Round Headlight Insert
Light Pattern: Spot/Flood
Lumens: 52600
Wattage: 600
Amps: 50
Volt: 12-24
Plug and Play
Includes: (2) TL8520 Center Headlights, Hi/Lo Beam, (4) TL8420 Outer Headlights and (6) TL5655 Stubble Lights, Grain Tank, Unloading Auger, & Field Lights
Compatible With/Replacement For:
Case/IH 5088, 6088, 7010, 7088, 7120, 7130, 7230, 8010, 8120, 8230, 9120, 9130, 9230"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.