Grout, Beige, 6 lb, 24 hr Full Cure Time, 8 sq ft at 1/2 in

  • Mfr # 110 2.5kg-5.5lb

  • Zoro # G016282688


product price:  $66.59
/ea

Key Features

Container Size
6 lb
Full Cure Time
24 hr
Series
Starlike Evo
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Coverage
8 sq ft @ 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110 2.5kg-5.5lb
Zoro #
G016282688
UPC #
850016643001
Country of Origin
Italy

Dimensions

Container Size
6 lb

Details

Item
Grout
Full Cure Time
24 hr
Series
Starlike Evo
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Coverage
8 sq ft @ 1/2 in
Maximum Performance Temperature
73 Degrees F
Maximum Application Temperature
86 Degrees F
Resistance Properties
Crack Resistant, Waterproof
Application
Grouting
Finishing Features
Stainable
Minimum Performance Temperature
64 Degrees F
Mortar Type
N
Mortar Base
Acid-Resistant Epoxy
Container Type
Pail
Minimum Application Temperature
50 Degrees F
Mixing Ratio+1
1:1
Standards
EN 12003, EN 12004, EN 12808-2, EN 12808-3, EN 12808-4, EN 12808-5, EN 1308, EN 1346, EN 13888
Working Time
1 hr
Product Form
Putty
Environment
Indoor/Outdoor
Color
Beige

Description

Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Crack Resistant, Waterproof, Mortar Type N, Coverage 8 sq ft @ 1/2 in, Container Size 6 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color Gray, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 86 Degrees F, Maximum Performance Temperature 73 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.