Grout, Brown, 11 lb, 24 hr Full Cure Time, 16 sq ft at 1/2 in
Mfr # EEEVOCCA0005
Zoro # G616282682
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Container Size
11 lb
Environment
Indoor/Outdoor
Mortar Base
Epoxy Resin
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EEEVOCCA0005
Zoro #
G616282682
UPC #
850067528227
Country of Origin
Italy
Dimensions
Container Size
11 lb
Details
Environment
Indoor/Outdoor
Mortar Base
Epoxy Resin
Item
Grout
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Container Type
Pail
Standards
ISO 14040, UNI EN ISO 14025:2010
Coverage
16 sq ft @ 1/2 in
Mortar Type
N
Finishing Features
Stainable
Mixing Ratio+1
1:1
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Working Time
1 hr
Minimum Performance Temperature
50 Degrees F
Maximum Performance Temperature
86 Degrees F
Full Cure Time
24 hr
Maximum Application Temperature
73 Degrees F
Series
EpoxyÉlite EVO
Product Form
Putty
Application
Grouting
Color
Brown
Minimum Application Temperature
64 Degrees F
Description
Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Chemical Resistant, Impact Resistant, Water Resistant, Mortar Type N, Coverage 16 sq ft @ 1/2 in, Container Size 11 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color Brown, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 73 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.