Grout, Brown, 6 lb, 24 hr Full Cure Time, 8 sq ft at 1/2 in

  • Mfr # 145 2.5kg-5.5lb

  • Zoro # G716282711


product price:  $66.59
/ea

Key Features

Container Size
6 lb
Container Type
Pail
Application
Grouting
Working Time
1 hr
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145 2.5kg-5.5lb
Zoro #
G716282711
UPC #
850016643056
Country of Origin
Italy

Dimensions

Container Size
6 lb

Details

Container Type
Pail
Application
Grouting
Working Time
1 hr
Item
Grout
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Mortar Type
N
Mortar Base
Acid-Resistant Epoxy
Standards
EN 12003, EN 12004, EN 12808-2, EN 12808-3, EN 12808-4, EN 12808-5, EN 1308, EN 1346, EN 13888
Maximum Application Temperature
86 Degrees F
Minimum Application Temperature
50 Degrees F
Finishing Features
Stainable
Full Cure Time
24 hr
Maximum Performance Temperature
73 Degrees F
Color
Brown
Minimum Performance Temperature
64 Degrees F
Series
Starlike Evo
Resistance Properties
Crack Resistant, Waterproof
Environment
Indoor/Outdoor
Product Form
Putty
Coverage
8 sq ft @ 1/2 in
Mixing Ratio+1
1:1

Description

Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Crack Resistant, Waterproof, Mortar Type N, Coverage 8 sq ft @ 1/2 in, Container Size 6 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color Black, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 86 Degrees F, Maximum Performance Temperature 73 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.