Grout, Clear, 6 lb, 24 hr Full Cure Time, 8 sq ft at 1/2 in
Mfr # 700 2.5kg-5.5lb
Zoro # G816282673
product price:Â $74.29
/eaKey Features
Working Time
1 hr
Coverage
8 sq ft @ 1/2 in
Resistance Properties
Crack Resistant, Waterproof
Minimum Application Temperature
50 Degrees F
Finishing Features
Stainable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700 2.5kg-5.5lb
Zoro #
G816282673
UPC #
895502001606
Country of Origin
Italy
Dimensions
Container Size
6 lb
Details
Working Time
1 hr
Coverage
8 sq ft @ 1/2 in
Resistance Properties
Crack Resistant, Waterproof
Minimum Application Temperature
50 Degrees F
Finishing Features
Stainable
Full Cure Time
24 hr
Standards
EN 12003, EN 12004, EN 12808-2, EN 12808-3, EN 12808-4, EN 12808-5, EN 1308, EN 1346, EN 13888
Container Type
Pail
Maximum Performance Temperature
73 Degrees F
Mortar Base
Acid-Resistant Epoxy
Environment
Indoor/Outdoor
Maximum Application Temperature
86 Degrees F
Mortar Type
N
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Color
Clear
Mixing Ratio+1
1:1
Minimum Performance Temperature
64 Degrees F
Application
Grouting
Product Form
Putty
Item
Grout
Series
Starlike Crystal
Description
Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Crack Resistant, Waterproof, Mortar Type N, Coverage 8 sq ft @ 1/2 in, Container Size 6 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color Clear, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 86 Degrees F, Maximum Performance Temperature 73 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.