Zoro Homepage

Grout, Liquid, Grouting, Bag, White

  • Mfr # TDGroutBomb-1

  • Zoro # G116282748


product price: $14.19
/ea

Key Features

Environment
Indoor/Outdoor
Resistance Properties
Chemical Resistant, Water Resistant
Container Type
Bag
Product Form
Liquid
Finishing Features
Stainable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDGroutBomb-1
Zoro #
G116282748
UPC #
850016643421
Country of Origin
Italy

Details

Environment
Indoor/Outdoor
Resistance Properties
Chemical Resistant, Water Resistant
Container Type
Bag
Item
Grout
Product Form
Liquid
Finishing Features
Stainable
Application
Grouting
For Use On Surface Material
Grout
Color
White
Series
Grout Bomb

Description

Grout, Product Form Liquid, Application Grouting, For Use On Surface Material Grout, Resistance Properties Chemical Resistant, Water Resistant, Mortar Type Not Applicable, Coverage Not Applicable, Container Type Bag, Working Time Not Applicable, Color White, Environment Indoor/Outdoor, Finishing Features Stainable, Product Type Grout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.