Grout, Tan, 11 lb, 24 hr Full Cure Time, 16 sq ft at 1/2 in
Mfr # TMPEEEVO002
Zoro # G616282651
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Container Size
11 lb
Series
EpoxyÉlite EVO
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Environment
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TMPEEEVO002
Zoro #
G616282651
UPC #
850065581439
Country of Origin
Italy
Dimensions
Container Size
11 lb
Details
Series
EpoxyÉlite EVO
For Use On Surface Material
Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Environment
Indoor/Outdoor
Item
Grout
Color
Tan
Minimum Application Temperature
64 Degrees F
Standards
ISO 14040, UNI EN ISO 14025:2010
Mortar Type
N
Maximum Performance Temperature
86 Degrees F
Container Type
Pail
Application
Grouting
Coverage
16 sq ft @ 1/2 in
Mixing Ratio+1
1:1
Finishing Features
Stainable
Product Form
Putty
Working Time
1 hr
Full Cure Time
24 hr
Minimum Performance Temperature
50 Degrees F
Maximum Application Temperature
73 Degrees F
Mortar Base
Epoxy Resin
Description
Grout, Product Form Putty, Application Grouting, For Use On Surface Material Ceramic Tile, Mosaics, Porcelan Tile, Stone, Swimming Pools, Resistance Properties Chemical Resistant, Impact Resistant, Water Resistant, Mortar Type N, Coverage 16 sq ft @ 1/2 in, Container Size 11 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 24 hr, Mixing Ratio 1:1, Color Tan, Environment Indoor/Outdoor, Finishing Features Stainable, Maximum Application Temperature 73 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.