Shop All Welding Aprons
Tillman
36In Ack Bib Splt Apron
Mfr # 8536
Zoro # G1191727
product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns
$201.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminized Carbon DuPont Kevlar
- Length 36"
- Size 24" x 36"
- Closure Type Side Release Buckles
- Width 24"
Product Information
- Brand Tillman
- MFR # 8536
- Zoro # G1191727
- Country of Origin United States
- Category Welding Aprons
Dimensions
Length | 36" |
Size | 24" x 36" |
Width | 24" |
Details
Description
36In Ack Bib Splt Apron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Wall Mounted Eye/Face Wash Plastic (S19224FW)
- SPEAKMAN Counter/Deck-Mounted Eyewash Station (SE-565)
- HONEYWELL NORTH FIBRE_METAL by Honeywell F400, High Performance Faceshield Headgear (F400)
- GATEWAY GLASSES STARLITE SAFETY BLUE MIRROR LENS (469M)
- TILLMAN 24X36 Grn Bib Apr (6236)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- STEINER Cowhide Welding, Split Leg Bib Apron, 48" (92172)
- CONDOR Welding Bib Apron, Cowhide Leather, 36 in L, 24 in W, Fixed Buckle, Brown, Universal Size (5T179)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10325)
- MAGID SparkGuard 27 x 44 FR 9 oz Split Leg Apron, SPL (18044-SPL-VE)
- MILLER ELECTRIC Welding Bib Apron, Classic Cloth, 100% Cotton, Fabric Weight 9 oz, 1 Pocket, 35 in Length, Black (247149)
- Tillman Workwear and Protective Clothing