Tillman
9Oz Grn Pant-34X36
Mfr # 67003436
Zoro # G1381068
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name Cotton
- Color Green
- Fabric Weight 9 oz
- Standards ASTM D6413-10, ASTM F1506
- Features Comfortable and Washable, Cool, Light Duty Welding, Light Sparks, Protection From Sudden Flame Exposure
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Black, 10, PR (S1DE-05-010)
- TIMBERLAND PRO Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66066 (66066)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7533J)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- CARHARTT Pants, Blue, 32 x 32 In., 15.2 cal/cm2 (FRB13-DNM 32 32)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4430)
- NATIONAL SAFETY APPAREL Chaps, Aluminized Carbon Kevlar(R) (L40NLNL38)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, L (4501TFOL)
- CARHARTT Pants, Blue, Cotton, 36 x 34 In. (FRB100-DNM 36 34)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- Tillman Flame Resistant & Arc Flash Pants