Shop All Welding Gloves
Tillman
Gloves, PR
Mfr # 13572X
Zoro # G1154871
product price: $34.49
/pr
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Includes Red Palm No
- Waterproof No
- ANSI/ISEA Puncture Level 2
- Max. Temp. 200 Degrees F
Product Information
- Brand Tillman
- MFR # 13572X
- Zoro # G1154871
- UPC # 608134135751
- Country of Origin China
- Category Welding Gloves
Dimensions
Cuff Length | 4 in |
Glove Size | 2XL |
Details
Description
Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 2XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety SAR Breathing Tube, Nova1 & Nova3 (NV2021B)
- VESTIL Sand Bags/Parts Bag, Woven Polypropylene, 200/Pack, White, 14-3/4" x 26", (PWB-SAND-W)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Ylw/Green, XL (J25022)
- CONDOR Safety Vest, Yellow/Green, 2XL/3XL (491T11)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1350L)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (750S)
- TILLMAN TIG Welding Gloves, Kidskin Palm, XL, PR (24CXL)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (1350M)
- TILLMAN Stick Welding Gloves, Pigskin Palm, M, PR (495M)
- TILLMAN Gloves, PR (1332M)
- CAIMAN TIG Welding Gloves, Goatskin Palm, XL, 1 Pair (1540-6)
- Tillman Gloves & Hand Protection