Tillman

Gloves, PR, Series: 48


original price: $28.35
29% off
new price: $19.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Red Palm No
  • Touchscreen Compatible No
  • Insulated Yes
  • Glove Liner Material Cotton Fleece
  • Reflective Backing No
See all product information

Product Information

Dimensions

Glove Size S
Cuff Length 3.5 in

Details

Includes Red Palm No
Touchscreen Compatible No
Insulated Yes
Glove Liner Material Cotton Fleece
Reflective Backing No
Includes Padded Palm No
Color White
Water Resistant No
Leather Color Brown/White
Leather Grade Standard
Item Gloves
Includes Pull Strap No
Includes Double Palm No
Cuff Material Cowhide
Glove Back Material Cowhide
Stitching Material Kevlar(R)
Glove Materials Goatskin
Brand and Series Tillman 48
Glove Cut Gunn - Full Back
Rope Channel Reinforcement No
Thumb Style Straight
Includes Pinch Point Protection No
Oil Resistant No
Leather Palm Process Grain
Glove Hand Style Left and Right
Glove Construction Cut and Sewn
Glove Features Insulated
ANSI/ISEA Abrasion Level Not Tested
Glove Back Color Brown
Leather Glove Liner Type Cotton Fleece Liner
Max. Temp. 200 Degrees F
Includes ID Panel No
Series 48
Reinforcement Coverage Reinforced Thumb
Palm Style Fleece lined
Glove Leather Grade A
Cuff Color Brown
Waterproof No
Thumb Sweat Wipe No
Cuff Style Gauntlet
Palm Material Goatskin
Includes Glide Patch No
High-Visibility No

Description

Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size S, Color White, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.