Shop All Welding Jackets
Tillman
Green Jacket size L
Mfr # 6230L
Zoro # G0680718
product price: $22.15
/ea
Sold in multiples of 10 for $221.50
$221.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Cotton
- Color Green
- Closure Type Snaps
- Fits Chest Size 44" to 46"
Product Information
- Brand Tillman
- MFR # 6230L
- Zoro # G0680718
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Length | 30 in |
Details
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size L, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Electrical Rated Gloves, Class 2, Sz 8, PR (150-2-14/8)
- ROADPRO Red Mesh Warning Flag, w/Grommet, 24x24 (2424G)
- HARDLINE PRODUCTS Letter X Decal, 3" White Vinyl, PK10 (3SCWPX)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, O2, Gas Badge Pro (17124983-3)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- TILLMAN Green Jacket size M (6230M)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- TILLMAN Cotton Welding Jacket (6230DHM)
- STEINER INDUSTRIES FR Welding Jackets, 6XL, Cotton, Men (1030-6X)
- Tillman Welding Jackets