Shop All Welding Jackets
Tillman
Welding Jacket, Cotton, Green, XL
Mfr # 623036XL
Zoro # G006427815
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Features Cool, Comfortable and Washable, Designed for Light Duty Welding Only, Inside Pocket, Maintains Flame Resistance for upto 50 Home Washings at 145 Degrees F or 25 Commercial Washings upto 165 Degrees F, Must Keep Clean to Ensure Protection, Offers Protection from Sudden Flame Exposure, Light Welding and Sparks, Snap Fasteners, Snap Front and Sleeves
- Closure Type Snaps
- Heat Protection Type Welding
- Standards ASTM F1506
Product Information
- Brand Tillman
- MFR # 623036XL
- Zoro # G006427815
- UPC # 608134633042
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | XL |
Length | 36 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Details
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt Collar, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Cool, Comfortable and Washable, Designed for Light Duty Welding Only, Inside Pocket, Maintains Flame Resistance for upto 50 Home Washings at 145 Degrees F or 25 Commercial Washings upto 165 Degrees F, Must Keep Clean to Ensure Protection, Offers Protection from Sudden Flame Exposure, Light Welding and Sparks, Snap Fasteners, Snap Front and Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, M, 1 PR (4061-M (8))
- ZORO SELECT Flagging Tape, Fluorescent Pink, 150 ft (1EC18A)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (FT350XL)
- PIP 13" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N110G/L)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- TILLMAN Cotton Welding Jacket (6230DHM)
- TILLMAN Green Jacket size M (6230M)
- TILLMAN Green Jacket size L (6230L)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- Tillman Workwear and Protective Clothing