Tillman
Md Grain/Split Cow Drvrs Glv-Cd, PR
Mfr # 1428M
Zoro # G3136257
Sold in multiples of 24 for $345.36
$345.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl
- Thumb Style Keystone
- Glove Back Material Cowhide Split back with Elastic
- Glove Liner Material Cotton
- Palm Material Grain Cowhide Leather
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 12, 2E Width (584072BLK120)
- PIP Bouton Rimless Frame Reader Clr +1.00 (250-26-0010)
- 3M 3M„¢ 6004 Ammonia Methylamine Cartridge, 2/Bag (7000001937)
- KLEENGUARD Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC49123)
- TILLMAN Drivers Glove, Split Cowhide Palm, XL, PR (1464XL)
- TILLMAN Drivers Gloves, Grain Goat, S, PR (1415S)
- TILLMAN Drivers Gloves, Grain Goat, L, PR (1415L)
- TILLMAN Leather Drivers Gloves, Cowhide, 2XL, PR (14142X)
- TILLMAN Drivers Glove, Split Cowhide Palm, L, PR (1464L)
- TILLMAN Leather Drivers Gloves, Cowhide, S, 1 Pair (1414S)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size L, 12PK (GL2004KL)
- Tillman Leather Driver's Gloves