Tillman
MIG Welding Gloves, Pigskin Palm, L, PR
Mfr # 32L
Zoro # G0636268
product price: $19.69
/prFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG
- Cuff Style Straight
- Glove Back Material Pigskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Tillman
- MFR # 32L
- Zoro # G0636268
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Description
Welding Gloves,MIG,L/9,PR, Welding Glove Application MIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, S (70529_310-S)
- KASK Safety Helmet Visor Screw Kit, For Use With Superplasma HD Visor Black (WAC00005)
- EDGE Coated Gloves, Nitrile, Sandy, Full, 3 Abrasion Level, Gray, M (8 1/2) (40-105)
- 3M Filter, N95, 3M 5000 Series/3M 6000 Series, Bayonet, White, 10 Pack (5N11)
- TILLMAN MIG Welding Gloves, Pigskin Palm, S, PR (32S)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (32XL)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (32M)
- TILLMAN TIG Welding Gloves, Kidskin Palm, L, PR (24DL)
- TILLMAN Gloves, PR (49XL)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25AXL)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0266-X)
- REVCO Tigster Tig Welding Gloves, Xl (T50 XL)