Shop All Welding Gloves
Tillman
Stick Welding Gloves, Cowhide Palm, L, PR
Mfr # 1200-L
Zoro # G3257941
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cowhide
- Application Stick
- Glove Size L
- Glove Back Material Cowhide
Product Information
- Brand Tillman
- MFR # 1200-L
- Zoro # G3257941
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Details
Description
Tillman Gloves,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 14, W, Navy, Alloy, Mens, PR (RB4043)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7533J)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, L, 1 PR (9672DT5L)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (750S)
- TILLMAN Gloves, PR (1357L)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (42M)
- TILLMAN Gloves, PR (1332M)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1350L)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25AXL)
- AZUSA SAFETY Welderbeast Buffalo Leather Stick Welding Gloves, White w/9" Blue Split Grain Flex Cuffs, 2XL (WSTICK)
- Tillman Gloves & Hand Protection