Standard Grade General Purpose Gloves, Drivers, Seamless/Wing Thumb Style, X-Large, Pearl

  • Mfr # 1432XL

  • Zoro # G916311525


product price: $12.25
/ea
Sold in multiples of 12 for $147.00

Key Features

Glove Size
XL
Color
Pearl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1432XL
Zoro #
G916311525
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Color
Pearl

Description

Tillman general purpose gloves standard grade, series: 1432, drivers glove type, extra-large, top grain cowhide leather, pearl, seamless/wing thumb style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.