Shop All Welding Gloves
Tillman
TIG Welding Gloves, Pigskin Palm, L, PR
Mfr # 30L
Zoro # G3258090
product price: $23.95
/pr
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Size L
- Thumb Style Straight
- Glove Cut Gunn - Full Back
- Stitching Material Kevlar(R)
Product Information
- Brand Tillman
- MFR # 30L
- Zoro # G3258090
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Details
Description
Lg Pigskin Tig-Cd, Welding Glove Application TIG, Glove Back Material Pigskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color White, Cuff Material Pigskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM77)
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb (810)
- ZORO SELECT Throwaway Flag, Red, 16x16In, PK100 (1EKT1)
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG52-9)
- TILLMAN Gloves, PR (502X)
- TILLMAN Gloves, PR (13322X)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L, PR (1328-L)
- TILLMAN Gloves, PR (1155)
- TILLMAN Gloves, PR (49XL)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (850L)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0218-L)
- Tillman Gloves & Hand Protection