Shop TIMBER TUFF
Create Account
Steel Swivel Grab Skidding Tongs TMW-04SS - 32" Hook Opening
- Mfr # TMW-04SS
- Zoro # G705970896
product price:Â
$
233.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMW-04SS
- Zoro #
- G705970896
- UPC #
- 732393003138
- Country of Origin
- China
Description
Timber tuff steel swivel grab skidding tongs tmw-04ss - 32" hook opening timber tuff brings you the must-have tool for easily dragging or skidding logs the tmw-04ss 32" swivel grab skidding tongs. The powerful steel jaws open up from 5 1/2" to 32" to handle logs in a variety of sizes. The swivel skidding tongs feature a rotating swivel hook that rotates 360 to keep the tongs from slipping. The gripping points, 3" long each, also help to reduce unwanted sliding. In addition, the swivel, no-slip, sharp teeth provide a lasting sharpness that give you a secure hold. Constructed of 1.1" diameter steel with a strong and proven tow hook that is easy to attach, this timber tuff product is durable and lasting. The powder-coat finish resists rusting and corrosion for an even longer lasting product. The heavy-duty tongs are designed to grab and hold heavy logs for skidding and dragging with a highly visible color that makes it easy to keep track of your tongs. powerful jaws open up from 5 1/2" to 32" for a variety of uses rotating swivel hook, rotates 360, keeps tongs from slipping gripping points, 3" long each, reduce unwanted sliding. The swivel, no-slip, sharp teeth provide a lasting sharpness that give you a secure hold constructed of 1.1" diameter steel material for strong durability with a strong and proven tow hook that is easy to attach powder-coat finish resists rusting and helps the skidding tongs last longer its highly visible color makes it easy to see heavy-duty tongs are designed to grab and hold heavy logs for skidding and dragging
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.