Shop ALDON
See all product information
Create Account
Tie Tongs
- Mfr # 4123-21
- Zoro # G022937695
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Width
16 in
Maximum Jaw Opening
16 1/2 in
Overall Height
28 in
Minimum Jaw Opening
4 1/2 in
Compatible Load Type
Beams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-21
- Zoro #
- G022937695
- UPC #
- -
- Country of Origin
- United States
- Maximum Jaw Opening
- 16 1/2 in
- Minimum Jaw Opening
- 4 1/2 in
- Compatible Load Type
- Beams
- Item
- Tie Tongs
- Product Type
- Beam Tongs
Dimensions
- Maximum Load Width
- 16 in
- Overall Height
- 28 in
- Overall Width
- 515 in
- Minimum Load Width
- 6 in
Description
Tie Tongs, Working Load Limit Not Applicable, Product Type Beam Tongs, Compatible Load Type Beams, Minimum Jaw Opening 4 1/2 in, Minimum Load Width 6 in, Maximum Jaw Opening 16 1/2 in, Maximum Load Width 16 in, Maximum Headroom Not Applicable, Fork Width Not Applicable, Fork Height Not Applicable, Bail Inside Length Not Applicable, Bail Inside Width Not Applicable, Overall Height 28 in, Overall Width 515 in, Bail Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.