Shop ALDON
See all product information
Create Account
Tie Tongs
- Mfr # 4123-85
- Zoro # G922937771
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Maximum Jaw Opening
13 1/2 in
Minimum Jaw Opening
1 in
Overall Width
5 1/4 in
Overall Height
31 in
Product Type
Beam Tongs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-85
- Zoro #
- G922937771
- UPC #
- -
- Country of Origin
- United States
- Maximum Jaw Opening
- 13 1/2 in
- Minimum Jaw Opening
- 1 in
- Item
- Tie Tongs
- Product Type
- Beam Tongs
- Compatible Load Type
- Beams
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 5 1/4 in
- Overall Height
- 31 in
- Minimum Load Width
- 2 in
- Maximum Load Width
- 13 in
Description
Tie Tongs, Working Load Limit Not Applicable, Product Type Beam Tongs, Compatible Load Type Beams, Minimum Jaw Opening 1 in, Minimum Load Width 2 in, Maximum Jaw Opening 13 1/2 in, Maximum Load Width 13 in, Maximum Headroom Not Applicable, Fork Width Not Applicable, Fork Height Not Applicable, Bail Inside Length Not Applicable, Bail Inside Width Not Applicable, Material Aluminum, Overall Height 31 in, Overall Width 5 1/4 in, Bail Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.