26063, Men's 6 in Alloy Toe 6-Inch Work Boot, Brown, 10, W, 26063

  • Mfr # TB026063214

  • Zoro # G6047851


product price:  $154.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Men's
Color
Brown
Size
10
Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB026063214
Zoro #
G6047851
UPC #
829024209790
Country of Origin
Bangladesh

Dimensions

Size
10
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Brown
Style Number
26063
Upper Boot Material
All Leather
Series
26063
Waterproof
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Conductive
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
0.74
Footwear Shank Type
Nylon
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
Yes
Shank Material
Nylon
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Insole System
PU Outlast Adaptive Comfort Footbed
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Non Metallic Upper
No
Ninety Degree Heel
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Completely Non Metallic
No
Last Number or Name
Titan
Outsole Material
Rubber
Wide Toe Cap
No
Upper Material Description
Full Grain Leather
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.62
Chain Saw Cut Resistant
No
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, CAN/CSA-Z195-14
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Alloy Toe, Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
Yes
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Metatarsal Guard Style
None
Heel Style
Defined Heel
Material
Full-Grain Leather
Toe Cap Material
Alloy
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.69
Insole Technology
Outlast(R) Adaptive Comfort Footbed
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.57
Liner Technology
Antimicrobial
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh with antimicrobial treatment
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 26063

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.