Shop TIMBERLAND PRO
See all product information
Create Account
6" BOA, Comp Toe, EH, WP 11.0W
- Mfr # TB0A5NEWEDS
- Zoro # G725078619
product price:Â
$
217.99
/pr
Free Shipping & Returns
Key Features
Overall Height
6 in
Slip-Resistance Value - SATRA Heel - Dry
1.09
Midsole Material
Foam, Polyurethane
Construction
Cemented, Welted
Includes Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 6 in
- Heel Height
- 1 1/2 in
- Width
- W
- Size
- 11
Description
Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.