Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 10, Brown, PR
Mfr # TB147015242
Zoro # G610869933
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Size 10
- Width M
- Electrical Hazard Rated Yes
Product Information
- Brand Timberland Pro
- MFR # TB147015242
- Zoro # G610869933
- UPC # 197064629640
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Size (PRINT) | 10 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB147041, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL ENVIRONMENTAL UvexHoney, Bionic Face Shield, Matte Black Frame, Clear Lens (S8500)
- SAS SAFETY EMERGENCY EYE WASH BOTTLE 16oz 24-101 (SA5130)
- 5S SUPPLIES 5S Red Tags Wired, 50PK (5SRDTG-50)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, XL, 50 PK (FP-N-50-XL-BLE)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 13W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Timberland Pro Steel Toe Boots