Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 9 1/2, Brown, PR
Mfr # TB147001242
Zoro # G510870138
original price:
$136.99
11% off
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Size 9 1/2
- Width M
- Gender (PRINT) Men's
Product Information
- Brand Timberland Pro
- MFR # TB147001242
- Zoro # G510870138
- UPC # 197064630035
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | M |
Size (PRINT) | 9 1/2 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB147011, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 2 Alum 4.5In Blk (DC-5/2)
- KIMTECH Purple Nitrile, Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 1000 PK (55081)
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (24009043)
- MUCK BOOT CO Edgewater II, Moss, 9, PR (EWH-333T-MS-090)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 13W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 10W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- MOXIE TRADES Size 8-1/2 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- Timberland Pro Steel Toe Boots