Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 11 1/2, Black, PR
Mfr # TB126064001
Zoro # G510936599
product price: $118.99
/pr
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Puncture-Resistant Sole (PRINT) No
- Oil-Resisting Sole (PRINT) Yes
- Construction Cemented
Product Information
- Brand Timberland Pro
- MFR # TB126064001
- Zoro # G510936599
- UPC # 197064626892
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | W |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Blackout, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number TB126064, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Aluminum Locking Rope Snap Silver (ALRS : ALRS-SL)
- GARDNER BENDER Wire Markers (numbers 0-9) (42-027)
- KINCO String Knit Gloves, Dozen Pair (1775-12PK-L)
- AVERY Scallop Round Tags, Textured, 2-1/, PK90 (80511)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- Timberland Pro Foot Protection