Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 12, Brown, PR
Mfr # TB165016713
Zoro # G611265703
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Metal Chip-Resisting Sole Yes
- Style Family 6-Inch Work Boot
- Manufacturer-Suggested Sole Slip Rating Best
Product Information
- Brand Timberland Pro
- MFR # TB165016713
- Zoro # G611265703
- UPC # 197064507900
- Country of Origin Dominican Republic
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | W |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 65016, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Drum Label, 6in. dia., Semi-Glss Ppr, PK100 (60363)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480J11)
- SAFETYPOSTER.COM Safety Poster, Emergency Evacuation, ENG (SW0046)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- TIMBERLAND PRO Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 10W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- ONGUARD Size 12 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- Timberland Pro Foot Protection