Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 6 1/2, Black, PR
Mfr # TB0A5WUY001
Zoro # G709984608
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Color Black
- Size 6 1/2
- Waterproof Yes
Product Information
- Brand Timberland Pro
- MFR # TB0A5WUY001
- Zoro # G709984608
- UPC # 196246837453
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 1/2 |
Width | W |
Size (PRINT) | 6 1/2 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Large DuPont, Tyvek Disposable Coverall (14122)
- CONDOR Canvas Gloves, Cotton, L, High Visibility Orange, PR (4NMU6)
- CARHARTT Metal Keeper Belt, Black, 40" L, 1-1/2" W (A000551100110)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 4XL/5XL (CSA) (48-73-5064)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 9 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Size 11 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Timberland Pro Composite Toe Boots and Shoes