Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 8, Brown, PR
Mfr # TB147015242
Zoro # G110869785
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Size 8
- Width W
- Non-Marking Sole Yes
Product Information
- Brand Timberland Pro
- MFR # TB147015242
- Zoro # G110869785
- UPC # 197064629138
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | W |
Size (PRINT) | 8 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB147034, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1950)
- CONDOR Entrance Runner, Charcoal, 4 ft. W x 10 ft. L (24N140)
- ESS Ballistic Safety Glasses, Gray Scratch-Resistant (EE9015-04)
- ZORO SELECT Roof Leak Diverter, 7 ft., White (42X286)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 10W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- WOLVERINE 8 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- Timberland Pro Steel Toe Boots