Shop All Steel Toe Boots
Timberland Pro
8-Inch Work Boot, W, 12, Brown, PR
Mfr # TB152561214
Zoro # G810869931
original price:
$147.99
12% off
new price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Electrical Hazard Rated Yes
- Chemical-Resisting Sole (PRINT) Yes
- Toe Cap Material Steel
Product Information
- Brand Timberland Pro
- MFR # TB152561214
- Zoro # G810869931
- UPC # 197064509225
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | W |
Size (PRINT) | 12 |
Details
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB152561, Toe Cap Material Steel, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Shoulder Split Cowhide Leather Palm Gloves, B/C Grade, X-Large, Blue/Gray, Pair, 12PK (84-7532/XL)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/12)
- BRADY Lockout Padlock, Orange, 1-13/16" H Body (ALU-ORG-76ST-KD)
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- TIMBERLAND PRO Size 13W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- GENUINE GRIP Size 9.5 Mens Work Boot (7130-9.5W)
- Timberland Pro Steel Toe Boots