Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, W, 10, Black, PR
Mfr # TB0A2123001
Zoro # G6041790
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black/Orange
- Size 10
Product Information
- Brand Timberland Pro
- MFR # TB0A2123001
- Zoro # G6041790
- UPC # 194112221818
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Width | W |
Size (PRINT) | 10 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Orange, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number A2123001, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Portable Label Printer Kit, Single Color (LW-Z5010PX-R)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G39)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- BRADY Safety Tag, Polyester, 5-3/4inHx3in.W, PK25 (76142)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- TIMBERLAND PRO Size 9 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 11 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- SKECHERS Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 8)
- Timberland Pro Composite Toe Boots and Shoes