Shop TIMBERLAND PRO

High-CutWorkBoot, DarkBrown, Men's, 10, M, PR

  • Mfr # TB0A67QKW01
  • Zoro # G425078551

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Closure
Pull On
Insole Material
Polyurethane
Style Number
TB0A67QKW01
Footwear Style
High-Cut Work Boot
Heel Definition
Defined Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G425078551
UPC #
197803902850
Country of Origin
Bangladesh
Closure
Pull On
Insole Material
Polyurethane
Style Number
TB0A67QKW01
Footwear Style
High-Cut Work Boot
Heel Definition
Defined Heel
Insulated
No
Construction
Welted
Color
Dark Brown
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Oil-Resisting Sole
Yes
Waterproof
Yes
Gender
Men's
Shank Material
Fiberglass
Toe Type
Safety-Toe
Maximum Heat Rating
248 Degrees F
Liner Material
Microfiber
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Slip-Resistance Value - SATRA Heel - Wet
0.75
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Item
High-Cut Work Boot
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Slip-Resistance Value - SATRA Heel - Dry
0.92
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
Toe Cap Material
Composite
Metatarsal Guard
No
Midsole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole

Dimensions

Width
M
Overall Height
9 in
Heel Height
1 1/2 in
Size
10

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.