Shop TIMBERLAND PRO
See all product information
Create Account
High-CutWorkBoot, DarkBrw, Mens, 8.5, W, PR
- Mfr # TB0A67QKW01
- Zoro # G325078620
product price:Â
$
169.99
/pr
Free Shipping & Returns
Key Features
Size
8 1/2
Footwear Style
High-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Oil-Resisting Sole
Yes
Heel Height
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 8 1/2
- Heel Height
- 1 1/2 in
- Width
- W
- Overall Height
- 9 in
Description
High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.