Shop TIMBERLAND PRO

High-CutWorkBoot, DarkBrown, Men's, 11, W, PR

  • Mfr # TB0A67QKW01
  • Zoro # G425078605

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Liner Material
Microfiber
Width
W
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G425078605
UPC #
197803903277
Country of Origin
Bangladesh
Metal Chip-Resisting Sole
Yes
Liner Material
Microfiber
Ninety-Degree Heel
Yes
Item
High-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Chemical-Resisting Sole
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Toe Type
Safety-Toe
Gender
Men's
Waterproof
Yes
Midsole Material
Polyurethane
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Best
Color
Dark Brown
Toe Cap Material
Composite
Construction
Welted
Puncture-Resistant Sole
No
Outsole Material
Rubber
Shank Material
Fiberglass
Closure
Pull On
All-Leather Upper
Yes
Insulated
No
Footwear Style
High-Cut Work Boot
Style Number
TB0A67QKW01
Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Removable Insole
Includes Metatarsal Guard
No
Includes Shank
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.92
Oil-Resisting Sole
Yes
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Chain Saw Cut-Resistant
No
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.75

Dimensions

Width
W
Heel Height
1 1/2 in
Overall Height
9 in
Size
11

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.