Shop TIMBERLAND PRO

High-CutWorkBoot, DarkBrown, Men's, 7, W, PR

  • Mfr # TB0A67QKW01
  • Zoro # G725078572

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Closure
Pull On
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.92
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G725078572
UPC #
197803901372
Country of Origin
Bangladesh
Closure
Pull On
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.92
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Includes Shank
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Style Number
TB0A67QKW01
Metatarsal Guard
No
Ninety-Degree Heel
Yes
Toe Cap Material
Composite
Waterproof
Yes
Shank Material
Fiberglass
Color
Dark Brown
Includes Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Wet
0.75
Upper Material
Leather
Item
High-Cut Work Boot
Insole Material
Polyurethane
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Footwear Style
High-Cut Work Boot
Gender
Men's
Insulated
No
Maximum Heat Rating
248 Degrees F
Construction
Welted
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Microfiber
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Outsole Material
Rubber
Midsole Material
Polyurethane

Dimensions

Heel Height
1 1/2 in
Size
7
Width
W
Overall Height
9 in

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.