Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
Medium, Base Plate Blended SS Pocket T
Mfr # TB0A1HNSD67
Zoro # G5257766
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Size M
- Material 71% Cotton/29% Polyester
- Color Orange
Product Information
- Brand Timberland Pro
- MFR # TB0A1HNSD67
- Zoro # G5257766
- UPC # 190541782449
- Country of Origin Guatemala
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Length | 28 1/4 in |
Sleeve Length | 36 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Details
Description
Medium,Base Plate Blended SS Pocket T, Gender Men's, Style T-Shirt, Material 29 Percent Polyester, 71 Percent Cotton, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Color Orange, Sleeve Length 36 in, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 28 1/4 in, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- ACCUFORM Accuform Lockout Tag, Danger Locked Out Do Not Remove Tag HS-Laminate, 25/Pack (MLT418LTP)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 1/2 in Thick (AM36)
- OCCUNOMIX Two Tone Jacket, Unisex, 2XL, Yellow (LUX-350-JB2-Y2X)
- OCCUNOMIX Polo Shirt, XL, ANSI Class 2 (LUX-SSPP2B-OXL)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, M (9115-M)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, L (LUX-SSETPBK-YL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-2X)
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- OCCUNOMIX Hooded Sweatshirt, 5XL, ANSI Class 3 (LUX-HZSWTBX-Y5X)
- Timberland Pro High Visibility Clothing