Men's 6-Inch Work Boot, 10 1/2 M, Black, TB1A42GN001

  • Mfr # TB1A42GN001

  • Zoro # G311947039


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A42GN001
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A42GN001
Zoro #
G311947039
UPC #
197064588275
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A42GN001
Upper Material
Leather
Outsole Material
Rubber
Style Family
6-Inch Work Boot
Midsole Material
Foam
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Non-Marking Sole
Yes
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue
Puncture-Resistant Sole
No
Insulated
No
Conductive
No
Shank Material
Fiberglass
For Outdoor Traction
Yes
Toe Cap Material
Composite
Midsole Technology
Cushioned
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Construction
Cemented
Wide Toe Cap
No
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
Static Dissipative
No
Insole Material
Polyurethane
Toe Shape
Round
Non Metallic Upper
Yes
Closure
Lace Up
Completely Non Metallic
No
Maximum Heat Rating
248 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB1A42GN001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.