Men's 6-Inch Work Boot, 10 1/2 XW, Black, TB1A42GN001

  • Mfr # TB1A42GN001

  • Zoro # G011946981


product price:  $164.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A42GN001
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A42GN001
Zoro #
G011946981
UPC #
197064588336
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
XW
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A42GN001
Upper Material
Leather
Outsole Material
Rubber
Metatarsal Guard
No
Construction
Cemented
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Closure
Lace Up
Midsole Material
Foam
Wide Toe Cap
No
For Outdoor Traction
Yes
Midsole Technology
Cushioned
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Mesh
Non Metallic Upper
Yes
Static Dissipative
No
Toe Shape
Round
Shank Material
Fiberglass
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
All-Leather Upper
Yes
Conductive
No
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Insole Technology
Anti-Fatigue
Insulated
No
Style Family
6-Inch Work Boot

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width XW, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB1A42GN001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.