Men's 6-Inch Work Boot, 14 XW, Black, TB1A42GN001

  • Mfr # TB1A42GN001

  • Zoro # G811946983


product price:  $164.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A42GN001
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A42GN001
Zoro #
G811946983
UPC #
197064588503
Country of Origin
Bangladesh

Dimensions

Size
14
Width
XW
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A42GN001
Upper Material
Leather
Outsole Material
Rubber
Non-Marking Sole
Yes
Midsole Technology
Cushioned
Static Dissipative
No
Insole Material
Polyurethane
Metatarsal Guard
No
Maximum Heat Rating
248 Degrees F
Closure
Lace Up
Chemical-Resisting Sole
Yes
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Heel Definition
Defined Heel
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Conductive
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Liner Material
Mesh
Shank Material
Fiberglass
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
No
Midsole Material
Foam
Insole Technology
Anti-Fatigue
Non Metallic Upper
Yes
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Completely Non Metallic
No
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width XW, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB1A42GN001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.